TIMKEN
TIMKEN
LM654610EA-2
TIMKEN TIMKEN
Description
LM654610EA-2 BEARING SPACER
Bearing Cup; LM654610EA Basic Number; Standard Precision; 14.996" Outside Diameter; 1-15/16" Width; Single Row of Roller
Part #
LM654610EA-2
BDI #
1364850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM654610EA-2/p/1364850
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.093
EAN
0053893659411
Product Group - BDI
B02222
Precision Class
Standard
Component
Cup
Basic Number
LM654610EA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM654610EA Basic Number; Standard Precision; 14.996" Outside Diameter; 1-15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
14.996 Inch | 380.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


