TIMKEN
TIMKEN
LM654649-3
TIMKEN TIMKEN
Description
LM654649-3 TAPERED ROLLER BRG CONE
Bearing Cone; LM654649 #3 Basic Number; Class 3 Precision; 11-1/4" Bore; 2-9/16" Width; Single Row of Roller
Part #
LM654649-30000
BDI #
1364874
Details
19742.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM654649-3/p/1364874
Your Price
$ 19,742.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.86
EAN
0053893659855
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM654649 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM654649 #3 Basic Number; Class 3 Precision; 11-1/4" Bore; 2-9/16" Width; Single Row of Roller
Bore
11.25 Inch | 285.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


