NTN
NTN
LM665949
NTN NTN
Description
LM665949 TAPERED ROLLER BRG CONE
Bearing Cone; LM665949 Basic Number; Standard Precision; 15-3/16" Bore; 3-1/4" Width; Single Row of Roller
Part #
LM665949
BDI #
25266895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM665949/p/25266895
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359879551
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM665949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM665949 Basic Number; Standard Precision; 15-3/16" Bore; 3-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
15.188 Inch | 385.775 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


