TIMKEN
TIMKEN
LM665949DW-2
TIMKEN TIMKEN
Description
LM665949DW-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cone; LM665949DW Basic Number; Standard Precision; 15-3/16" Bore; 6" Width; Double Row of Roller
Part #
LM665949DW-2
BDI #
1364904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM665949DW-2/p/1364904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
59.76
EAN
0053893137599
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM665949DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM665949DW-2
Long Description
Bearing Double Cone; LM665949DW Basic Number; Standard Precision; 15-3/16" Bore; 6" Width; Double Row of Roller
Bore
15.188 Inch | 385.775 Millimeter
Width
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh