

TIMKEN
TIMKEN
LM67010-3
TIMKEN TIMKEN
Description
LM67010-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; LM67010 #3 Basic Number; Class 3 Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Part #
LM67010-30000
BDI #
1364925
Details
352.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM67010-3/p/1364925
Your Price
$ 352.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.073
EAN
0053893361611
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LM67010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM67010 #3 Basic Number; Class 3 Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Width
0.465 Inch | 11.811 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh