TIMKEN
TIMKEN
LM72810-3
TIMKEN TIMKEN
Description
LM72810-3 TAPERED ROLLER BRG CUP
Bearing Cup; LM72810 #3 Basic Number; Class 3 Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Part #
LM72810-30000
BDI #
1365013
Details
339.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM72810-3/p/1365013
Your Price
$ 339.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.058
EAN
0053893388489
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LM72810 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM72810 #3 Basic Number; Class 3 Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Outside Diameter
1.85 Inch | 46.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.472 Inch | 11.989 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


