NTN
NTN
LM739710
NTN NTN
Description
LM739710 TAPERED RLR BRG CUP ; SGL 10.125"X1.1875" STL
Bearing Cup; LM739710 Basic Number; Standard Precision; 10-1/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
LM739710
BDI #
17147846
Details
940.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM739710/p/17147846
Your Price
$ 940.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.8
EAN
4547359098952
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM739710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM739710
Long Description
Bearing Cup; LM739710 Basic Number; Standard Precision; 10-1/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


