

TIMKEN
TIMKEN
LM742710-80000
TIMKEN TIMKEN
Description
LM742710-80000
Bearing Cup; LM742710-80000 Basic Number; Standard Precision; 5-5/8" Outside Diameter; 0.866" Width; Single Row of Roller
Part #
LM742710-80000
BDI #
1365053
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742710-80000/p/1365053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.405
EAN
0013992362117
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM742710-80000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM742710-80000 Basic Number; Standard Precision; 5-5/8" Outside Diameter; 0.866" Width; Single Row of Roller
Width
0.866 Inch | 21.996 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.625 Inch | 142.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh