NTN
NTN
LM742710
NTN NTN
Description
LM742710 TAPERED RLR BRG CUP ; SGL 11.25"X1.375" STL
Bearing Cup; LM742710 Basic Number; Standard Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
LM742710
BDI #
17147848
Details
1120.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742710/p/17147848
Your Price
$ 1,120.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.4
EAN
4547359098983
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM742710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM742710
Long Description
Bearing Cup; LM742710 Basic Number; Standard Precision; 11-1/4" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh