

TIMKEN
TIMKEN
LM742710CD-2
TIMKEN TIMKEN
Description
LM742710CD-2 TAPERED ROLLER BRG ; DBL CUP
Bearing Double Cup; LM742710CD Basic Number; Standard Precision; 11-1/4" Outside Diameter; 3" Width; Double Row of Roller
Part #
LM742710CD-20024
BDI #
1365057
Details
4144.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742710CD-2/p/1365057
Your Price
$ 4,144.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.517
EAN
0053893676746
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
LM742710CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM742710CD-2
Long Description
Bearing Double Cup; LM742710CD Basic Number; Standard Precision; 11-1/4" Outside Diameter; 3" Width; Double Row of Roller
Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh