

TIMKEN
TIMKEN
LM742714-2
TIMKEN TIMKEN
Description
LM742714-2 TAPERED ROLLER BRG CUP ; SINGLE CUP 8-12 OD
Bearing Cup; LM742714 Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
LM742714-20024
BDI #
1365062
Details
3337.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742714-2/p/1365062
Your Price
$ 3,337.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.656
EAN
0053893676906
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM742714
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM742714 Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh