TIMKEN
TIMKEN
LM742747A-2
TIMKEN TIMKEN
Description
LM742747A-2 TAPERED ROLLER BRG CONE
Bearing Cone; LM742747A Basic Number; Standard Precision; 8.532" Bore; 1-15/16" Width; Single Row of Roller
Part #
LM742747A-80409
BDI #
1365083
Details
2343.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM742747A-2/p/1365083
Your Price
$ 2,343.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.1
EAN
0053893677613
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM742747A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM742747A-2
Long Description
Bearing Cone; LM742747A Basic Number; Standard Precision; 8.532" Bore; 1-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
8.532 Inch | 216.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


