NTN
NTN
LM757010
NTN NTN
Description
LM757010 TAPERED RLR BRG CUP ; SGL 16"X1.875" STL
Bearing Cup; LM757010 Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
LM757010
BDI #
17147850
Details
3060.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM757010/p/17147850
Your Price
$ 3,060.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.13
EAN
4547359099034
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM757010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM757010
Long Description
Bearing Cup; LM757010 Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Outside Diameter
16 Inch | 406.4 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


