TIMKEN
TIMKEN
LM765149D-2
TIMKEN TIMKEN
Description
LM765149D-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; LM765149D Basic Number; Standard Precision; 14-3/4" Bore; 4-3/4" Width; Double Row of Roller
Part #
LM765149D-2
BDI #
1365195
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM765149D-2/p/1365195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
44.09
EAN
0053893143477
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM765149D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM765149D-2
Long Description
Bearing Double Cone; LM765149D Basic Number; Standard Precision; 14-3/4" Bore; 4-3/4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
14.75 Inch | 374.65 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


