TIMKEN
TIMKEN
LM767710EA-2
TIMKEN TIMKEN
Description
LM767710EA-2 BEARING SPACER
Bearing Cup; LM767710EA Basic Number; Standard Precision; 21-1/2" Outside Diameter; 2.12" Width; Single Row of Roller
Part #
LM767710EA-2
BDI #
1365200
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM767710EA-2/p/1365200
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.519
EAN
0053893685526
Product Group - BDI
B02222
Precision Class
Standard
Component
Cup
Basic Number
LM767710EA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM767710EA Basic Number; Standard Precision; 21-1/2" Outside Diameter; 2.12" Width; Single Row of Roller
Width
2.12 Inch | 53.848 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


