TIMKEN
TIMKEN
LM78310A-2
TIMKEN TIMKEN
Description
LM78310A-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.44" OD 0.535" WD
Bearing Cup; LM78310A Basic Number; Standard Precision; 2.44" Outside Diameter; 0.535" Width; Single Row of Roller
Part #
LM78310A-2
BDI #
1365254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM78310A-2/p/1365254
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.074
EAN
0053893402888
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM78310A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM78310A-2
Long Description
Bearing Cup; LM78310A Basic Number; Standard Precision; 2.44" Outside Diameter; 0.535" Width; Single Row of Roller
Width
0.535 Inch | 13.589 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.44 Inch | 61.976 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


