TIMKEN
TIMKEN
LM78349-2
TIMKEN TIMKEN
Description
LM78349-20024 TAPERED ROLLER BRG CONE ; PRECISION 1.378" BORE 0.669" WD
Bearing Cone; LM78349 Basic Number; Standard Precision; 1.378" Bore; 0.669" Width; Single Row of Roller
Part #
LM78349-20024
BDI #
1365260
Details
40.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM78349-2/p/1365260
Your Price
$ 40.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.13
EAN
0053893403038
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM78349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM78349-2
Long Description
Bearing Cone; LM78349 Basic Number; Standard Precision; 1.378" Bore; 0.669" Width; Single Row of Roller
Bore
1.378 Inch | 35.001 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


