KML BEARING
KML BEARING
LM78349
KML BEARING KML BEARING
Description
LM78349 ; TAPER ROLLER BEARINGS
Bearing Cone; LM78349 Basic Number; Standard Precision; 1.378" Bore; 0.669" Width; Single Row of Roller
Part #
LM78349
BDI #
17243566
Details
72.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM78349/p/17243566
Your Price
$ 72.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM78349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.kmlbearingusa.com
Long Description
Bearing Cone; LM78349 Basic Number; Standard Precision; 1.378" Bore; 0.669" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.669 Inch | 16.993 Millimeter
Bore
1.378 Inch | 35.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


