NTN
NTN
LM844010
NTN NTN
Description
LM844010 TAPERED RLR BRG CUP ; 11.625"X1.375"
Bearing Cup; LM844010 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
LM844010
BDI #
21451967
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM844010/p/21451967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359878189
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM844010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM844010 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh