TIMKEN
TIMKEN
LM844049-3
TIMKEN TIMKEN
Description
LM844049-3 TAPERED ROLLER BRG CONE
Bearing Cone; LM844049 #3 Basic Number; Class 3 Precision; 8-13/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
LM844049-30000
BDI #
1365307
Details
12913.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM844049-3/p/1365307
Your Price
$ 12,913.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.614
EAN
0053893700274
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM844049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM844049 #3 Basic Number; Class 3 Precision; 8-13/16" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
8.813 Inch | 223.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


