NTN
NTN
LM844049
NTN NTN
Description
LM844049 TAPERED RLR BRG CONE ; 8.8125"X1.8125"
Bearing Cone; LM844049 Basic Number; Standard Precision; 8-13/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
LM844049
BDI #
21451968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM844049/p/21451968
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359878196
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM844049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM844049 Basic Number; Standard Precision; 8-13/16" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.813 Inch | 223.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


