TIMKEN
TIMKEN
LM869448XA-2
TIMKEN TIMKEN
Description
LM869448XA-2 BEARING SPACER
Bearing Cone; LM869448XA Basic Number; Standard Precision; 17" Bore; 2-15/16" Width; Single Row of Roller
Part #
LM869448XA-2
BDI #
1365324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM869448XA-2/p/1365324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.254
EAN
0053893702889
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
LM869448XA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM869448XA Basic Number; Standard Precision; 17" Bore; 2-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
17 Inch | 431.8 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


