

TIMKEN
TIMKEN
LM961548DW-2
TIMKEN TIMKEN
Description
LM961548DW-2 TPD RLR BEARING CONE ; NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; LM961548DW Basic Number; Standard Precision; 13.506" Bore; 4-13/16" Width; Double Row of Roller
Part #
LM961548DW-2
BDI #
1365351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM961548DW-2/p/1365351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
35.023
EAN
0053893718408
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
LM961548DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM961548DW-2
Long Description
Bearing Double Cone; LM961548DW Basic Number; Standard Precision; 13.506" Bore; 4-13/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.506 Inch | 343.052 Millimeter
Width
4.813 Inch | 122.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh