SKF
SKF
M 12649
SKF SKF
Description
M 12649 TAPERED ROLLER BEARING
Bearing Cone; M12649 Basic Number; Standard Precision; 27/32" Bore; 0.72" Width; Single Row of Roller
Part #
M 12649
BDI #
1267538
Details
39.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M-12649/p/1267538
Your Price
$ 39.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.114
EAN
7316577037213
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M12649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; M12649 Basic Number; Standard Precision; 27/32" Bore; 0.72" Width; Single Row of Roller
Bore
0.844 Inch | 21.438 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh