TIMKEN
TIMKEN
M224712-2
TIMKEN TIMKEN
Description
M224712 ; TAPERED ROLLER BRG CUP
Bearing Cup; M224712 Basic Number; Standard Precision; 6-7/8" Outside Diameter; 1-3/32" Width; Single Row of Roller
Part #
053893519937
BDI #
1365440
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M224712-2/p/1365440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.94
EAN
0053893519937
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M224712
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M224712 Basic Number; Standard Precision; 6-7/8" Outside Diameter; 1-3/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh