TIMKEN
TIMKEN
M224748-3
TIMKEN TIMKEN
Description
M224748 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; M224748 #3 Basic Number; Class 3 Precision; 4.723" Bore; 1-7/16" Width; Single Row of Roller
Part #
053893520117
BDI #
1425494
Details
2416.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M224748-3/p/1425494
Your Price
$ 2,416.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.85
EAN
0053893520117
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
M224748 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M224748 #3 Basic Number; Class 3 Precision; 4.723" Bore; 1-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
4.723 Inch | 119.964 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh