TIMKEN
TIMKEN
M231615DA-2
TIMKEN TIMKEN
Description
M231615DA-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Double Cup; M231615DA Basic Number; Standard Precision; 9-9/16" Outside Diameter; 3" Width; Double Row of Roller
Part #
M231615DA-2
BDI #
1365507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M231615DA-2/p/1365507
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.802
EAN
0053893526751
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M231615DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Spherical OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M231615DA-2
Long Description
Bearing Double Cup; M231615DA Basic Number; Standard Precision; 9-9/16" Outside Diameter; 3" Width; Double Row of Roller
Outside Diameter
9.563 Inch | 242.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


