TIMKEN
TIMKEN
M236712-2
TIMKEN TIMKEN
Description
M236712-2
Bearing Cup; M236712 Basic Number; Standard Precision; 10.256" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
M236712-2
BDI #
1365585
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236712-2/p/1365585
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.904
EAN
0053893165813
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M236712
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M236712-2
Long Description
Bearing Cup; M236712 Basic Number; Standard Precision; 10.256" Outside Diameter; 1-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
10.256 Inch | 260.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


