NTN
NTN
M238810
NTN NTN
Description
M238810
Bearing Cup; M238810 Basic Number; Standard Precision; 10-5/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
M238810
BDI #
1222617
Details
2148.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M238810/p/1222617
Your Price
$ 2,148.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.12
EAN
4547359489033
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M238810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M238810 Basic Number; Standard Precision; 10-5/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Outside Diameter
10.625 Inch | 269.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


