TIMKEN
TIMKEN
M241513D-2
TIMKEN TIMKEN
Description
M241513D-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Double Cup; M241513D Basic Number; Standard Precision; 11-7/8" Outside Diameter; 5.512" Width; Double Row of Roller
Part #
M241513D-2
BDI #
1365676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241513D-2/p/1365676
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
14.95
EAN
0053893167701
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M241513D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241513D-2
Long Description
Bearing Double Cup; M241513D Basic Number; Standard Precision; 11-7/8" Outside Diameter; 5.512" Width; Double Row of Roller
Width
5.512 Inch | 140.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.875 Inch | 301.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


