

TIMKEN
TIMKEN
M241547V-2
TIMKEN TIMKEN
Description
M241547V-2 TAPERED ROLLER BRG CONE
Bearing Cone; M241547V Basic Number; Standard Precision; 8" Bore; 2-9/32" Width; Single Row of Roller
Part #
M241547V-20550
BDI #
1365717
Details
9075.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M241547V-2/p/1365717
Your Price
$ 9,075.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
39.427
EAN
0053893542812
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M241547V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241547V-2
Long Description
Bearing Cone; M241547V Basic Number; Standard Precision; 8" Bore; 2-9/32" Width; Single Row of Roller
Bore
8 Inch | 203.2 Millimeter
Width
2.281 Inch | 57.937 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh