NTN
NTN
M244249
NTN NTN
Description
M244249 TAPERED RLR BRG CONE ; 8.6875"X2.4375"
Bearing Cone; M244249 Basic Number; Standard Precision; 8-11/16" Bore; 2-7/16" Width; Single Row of Roller
Part #
M244249
BDI #
17148400
Details
2888.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M244249/p/17148400
Your Price
$ 2,888.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.66
EAN
4547359110722
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M244249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M244249
Long Description
Bearing Cone; M244249 Basic Number; Standard Precision; 8-11/16" Bore; 2-7/16" Width; Single Row of Roller
Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.688 Inch | 220.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


