TIMKEN
TIMKEN
M244249DGW-2
TIMKEN TIMKEN
Description
M244249DGW-2 TAPERED ROLLER BEARING CONE
Bearing Double Cone; M244249DGW Basic Number; Standard Precision; 8-11/16" Bore; 4-9/16" Width; Double Row of Roller
Part #
M244249DGW-2
BDI #
1365769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M244249DGW-2/p/1365769
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
27.458
EAN
0053893169019
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M244249DGW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M244249DGW-2
Long Description
Bearing Double Cone; M244249DGW Basic Number; Standard Precision; 8-11/16" Bore; 4-9/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.563 Inch | 115.9 Millimeter
Bore
8.688 Inch | 220.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


