NTN
NTN
M246949
NTN NTN
Description
M246949 TAPERED RLR BRG CONE ; NON-RETURNABLE 9.3437"X2.5625"
Bearing Cone; M246949 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Part #
M246949
BDI #
1222626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M246949/p/1222626
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21.278
EAN
4547359784503
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M246949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M246949 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Bore
9.344 Inch | 237.338 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


