TIMKEN
TIMKEN
M249746TDG-3
TIMKEN TIMKEN
Description
M249746TDG-3 TAPERED ROLLER BEARING ; DOUBLE ROW CONE 8-12 OD
Bearing Double Cone; M249746TDG #3 Basic Number; Class 3 Precision; 9-15/16" Bore; 5-1/2" Width; Double Row of Roller
Part #
M249746TDG-30130
BDI #
1365845
Details
40024.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249746TDG-3/p/1365845
Your Price
$ 40,024.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
31.54
EAN
0053893553306
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
M249746TDG #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; M249746TDG #3 Basic Number; Class 3 Precision; 9-15/16" Bore; 5-1/2" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Bore
9.938 Inch | 252.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


