TIMKEN
TIMKEN
M255449TD-2
TIMKEN TIMKEN
Description
M255449TD-2 BEARING CONE ; NON-RETURNABLE
Bearing Double Cone; M255449TD Basic Number; Standard Precision; 11-3/8" Bore; 5-11/16" Width; Double Row of Roller
Part #
M255449TD-2
BDI #
1365999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M255449TD-2/p/1365999
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
43.814
EAN
0053893559995
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M255449TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449TD-2
Long Description
Bearing Double Cone; M255449TD Basic Number; Standard Precision; 11-3/8" Bore; 5-11/16" Width; Double Row of Roller
Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.688 Inch | 144.475 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


