TIMKEN
TIMKEN
M263349DW-2
TIMKEN TIMKEN
Description
M263349DW-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; M263349DW 20000 Basic Number; Standard Precision; 14" Bore; 6-1/16" Width; Double Row of Roller
Part #
M263349DW-2
BDI #
1366045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M263349DW-2/p/1366045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
58.66
EAN
0013992368263
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M263349DW 20000
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; M263349DW 20000 Basic Number; Standard Precision; 14" Bore; 6-1/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
6.063 Inch | 154 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


