TIMKEN
TIMKEN
M268749 902C6
TIMKEN TIMKEN
Description
TIMKEN M268749 902C6
Bearing Cone; M268749-902C6 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Part #
M268749 902C6
BDI #
23949582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268749-902C6/p/23949582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M268749-902C6
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M268749-902C6 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
16.375 Inch | 415.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


