TIMKEN
TIMKEN
M268749WS-20666
TIMKEN TIMKEN
Description
M268749WS-20666 ; POR
Bearing Cone; M268749WS-20666 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Part #
M268749WS 20666
BDI #
19287925
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268749WS-20666/p/19287925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893821511
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M268749WS-20666
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M268749WS-20666 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Bore
16.375 Inch | 415.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


