TIMKEN
TIMKEN
M270749 9A2A6
TIMKEN TIMKEN
Description
TIMKEN M270749 9A2A6
Bearing Cone; M270749-9A2A6 Basic Number; Standard Precision; 17-5/8" Bore; 4-3/4" Width; Single Row of Roller
Part #
M270749 9A2A6
BDI #
23925113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M270749-9A2A6/p/23925113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M270749-9A2A6
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M270749-9A2A6 Basic Number; Standard Precision; 17-5/8" Bore; 4-3/4" Width; Single Row of Roller
Bore
17.625 Inch | 447.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


