TIMKEN
TIMKEN
M272749-2
TIMKEN TIMKEN
Description
M272749-2
Bearing Cone; M272749 Basic Number; Standard Precision; 18-7/8" Bore; 5-1/16" Width; Single Row of Roller
Part #
M272749 2
BDI #
19287908
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M272749-2/p/19287908
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
105.294
EAN
0053893576916
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M272749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M272749-2
Long Description
Bearing Cone; M272749 Basic Number; Standard Precision; 18-7/8" Bore; 5-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
18.875 Inch | 479.425 Millimeter
Width
5.063 Inch | 128.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


