TIMKEN
TIMKEN
M282249-2
TIMKEN TIMKEN
Description
M282249-2
Bearing Cone; M282249 Basic Number; Standard Precision; 26-7/8" Bore; 7-5/16" Width; Single Row of Roller
Part #
M282249 2
BDI #
19287928
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M282249-2/p/19287928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893584782
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M282249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M282249 Basic Number; Standard Precision; 26-7/8" Bore; 7-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
7.313 Inch | 185.75 Millimeter
Bore
26.875 Inch | 682.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh