TIMKEN
TIMKEN
M333510-2
TIMKEN TIMKEN
Description
M333510-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; M333510 Basic Number; Standard Precision; 9-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
M333510-20024
BDI #
1366307
Details
1804.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M333510-2/p/1366307
Your Price
$ 1,804.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.907
EAN
0053893450971
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M333510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M333510-2
Long Description
Bearing Cup; M333510 Basic Number; Standard Precision; 9-1/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


