TIMKEN
TIMKEN
M348410-3
TIMKEN TIMKEN
Description
M348410-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Cup; M348410 #3 Basic Number; Class 3 Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Part #
M348410-3
BDI #
1366318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M348410-3/p/1366318
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.415
EAN
0053893451121
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
M348410 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M348410 #3 Basic Number; Class 3 Precision; 13-5/8" Outside Diameter; 2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2 Inch | 50.8 Millimeter
Outside Diameter
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


