NTN
NTN
M349549
NTN NTN
Description
M349549 TAPERED RLR BRG CONE ; 10.125"X2.25"
Bearing Cone; M349549 Basic Number; Standard Precision; 10-1/8" Bore; 2-1/4" Width; Single Row of Roller
Part #
M349549
BDI #
1222641
Details
2695.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M349549/p/1222641
Your Price
$ 2,695.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.2
EAN
4547359111187
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M349549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M349549 Basic Number; Standard Precision; 10-1/8" Bore; 2-1/4" Width; Single Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Bore
10.125 Inch | 257.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


