

TIMKEN
TIMKEN
M533310-2
TIMKEN TIMKEN
Description
M533310 ; TAPERED ROLLER BRG CUP
Bearing Cup; M533310 Basic Number; Standard Precision; 9.133" Outside Diameter; 1.417" Width; Single Row of Roller
Part #
053893640105
BDI #
1366402
Details
917.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M533310-2/p/1366402
Your Price
$ 917.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.593
EAN
0053893640105
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M533310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M533310-2
Long Description
Bearing Cup; M533310 Basic Number; Standard Precision; 9.133" Outside Diameter; 1.417" Width; Single Row of Roller
Outside Diameter
9.133 Inch | 231.978 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.417 Inch | 35.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh