NTN
NTN
M533310
NTN NTN
Description
M533310 TAPERED RLR BRG CUP ; SGL 9.1329"X1.4173" STL
Bearing Cup; M533310 Basic Number; Standard Precision; 9.133" Outside Diameter; 1.417" Width; Single Row of Roller
Part #
M533310
BDI #
17147986
Details
831.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M533310/p/17147986
Your Price
$ 831.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.76
EAN
4547359111675
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M533310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M533310
Long Description
Bearing Cup; M533310 Basic Number; Standard Precision; 9.133" Outside Diameter; 1.417" Width; Single Row of Roller
Outside Diameter
9.133 Inch | 231.978 Millimeter
Width
1.417 Inch | 35.992 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


