NTN
NTN
M533349S
NTN NTN
Description
M533349S TAPERED RLR BRG CONE ; 6.5"X1.7323"
Bearing Cone; M533349S Basic Number; Standard Precision; 6-1/2" Bore; 1.732" Width; Single Row of Roller
Part #
M533349S
BDI #
17147987
Details
2178.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M533349S/p/17147987
Your Price
$ 2,178.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.3
EAN
4547359489446
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M533349S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
M533349S
Long Description
Bearing Cone; M533349S Basic Number; Standard Precision; 6-1/2" Bore; 1.732" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.732 Inch | 43.993 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


