TIMKEN
TIMKEN
M667911D-2
TIMKEN TIMKEN
Description
M667911D-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Double Cup; M667911D Basic Number; Standard Precision; 21-1/2" Outside Diameter; 5-13/16" Width; Double Row of Roller
Part #
M667911D-2
BDI #
1366429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M667911D-2/p/1366429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
38.49
EAN
0053893661674
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
M667911D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667911D-2
Long Description
Bearing Double Cup; M667911D Basic Number; Standard Precision; 21-1/2" Outside Diameter; 5-13/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.813 Inch | 147.65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


