

TIMKEN
TIMKEN
M802047-2
TIMKEN TIMKEN
Description
M802047-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; M802047 Basic Number; Standard Precision; 1-5/8" Bore; 1.01" Width; Single Row of Roller
Part #
M802047-20024
BDI #
1366530
Details
308.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M802047-2/p/1366530
Your Price
$ 308.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.403
EAN
0053893690728
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M802047
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M802047-2
Long Description
Bearing Cone; M802047 Basic Number; Standard Precision; 1-5/8" Bore; 1.01" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.01 Inch | 25.654 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh